Shop HOMEROOTS
See all product information
Create Account
Set of Eight White And Navy Blue Geo Lines Ceramic Drawer Pull Knobs, 8PK
- Mfr # 332348
- Zoro # G222882436
product price:Â
$
51.65
/pk of 8, $6.46/ea
Key Features
Shape
Round Knob
Material
Ceramic
Diameter
1.5 in
Size
1.5" x 1.5"
Color
Navy Blue, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332348
- Zoro #
- G222882436
- UPC #
- -
- Country of Origin
- India
- Item
- Knobs
- Shape
- Round Knob
- Material
- Ceramic
- Color
- Navy Blue, White
Dimensions
- Diameter
- 1.5 in
- Size
- 1.5" x 1.5"
Description
Upgrade your space with a high end look with this set of eight white and navy blue geo lines ceramic drawer pull knobs. Improve the look of your old boring or builder grade furniture and cabinetry with these high quality round knob traditional style knobs. Hand-painted by talented artisans, these knobs will add a touch of artisanal design. 1.5-inch h x 1.5-inch w x 1.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.