Shop HOMEROOTS
See all product information
Create Account
Set of Five Black Green Orange Red And White Resin Climbing Man Hanging Dimensional Sculpture, 5PK
- Mfr # 544460
- Zoro # G422883981
product price:Â
$
227.99
/pk of 5, $45.60/ea
Free Shipping & Returns
Key Features
Depth
3 in
Finish Style
No Distressing
Style
Modern
Hooks Included
No
Lighted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544460
- Zoro #
- G422883981
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Wall Decor
- Finish Style
- No Distressing
- Style
- Modern
- Hooks Included
- No
- Lighted
- No
- Commercial Use
- Yes
- Assembly Required
- No
- Color
- Black, Green, Orange, Red, White
- Construction Method
- Machine-Made
- Wall Decor Type
- Hanging Dimensional Sculpture
- Number of Pieces
- 5
- Orientation
- Vertical Only
- Mirrored
- No
- Material
- Resin
- Shape
- Novelty
Dimensions
- Depth
- 3 in
- Width
- 3 in
- Length
- 6 in
Description
Add an air of fashion to your room and rejuvenate the space with this set of five black green orange red and white people resin novelty hanging dimensional sculpture. Instantly liven up your space with this art that brings color and dimension to your walls. This super cool wall sculpture set creates the illusion of men climbing on any surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. 6-inch h x 3-inch w x 3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.