
Set of Five Black Resin Climbing Man Hanging Dimensional Sculpture, 5PK
Mfr # 358142
Zoro # G122884707
product price:Â $206.99
/pk 5, $41.40/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Hooks Included
No
Outdoor Suitability
No
Color
Black
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
358142
Zoro #
G122884707
UPC #
-
Country of Origin
Indonesia
Dimensions
Depth
3 in
Width
3 in
Length
6 in
Details
Assembly Required
No
Hooks Included
No
Outdoor Suitability
No
Color
Black
Finish Style
No Distressing
Wall Decor Type
Hanging Dimensional Sculpture
Item
Wall Decor
Orientation
Vertical Only
Number of Pieces
5
Mirrored
No
Construction Method
Machine-Made
Shape
Novelty
Material
Resin
Lighted
No
Style
Modern
Description
Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. This super cool wall sculpture set creates the illusion of men climbing on any surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. 6-inch h x 3-inch w x 3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.