Set of Five Black White And Metallic Resin Diving Man Hanging Dimensional Sculpture, 5PK

  • Mfr # 544462

  • Zoro # G422885084


product price:  $280.99
/pk 5, $56.20/ea
Free Shipping & Returns

Key Features

Hooks Included
No
Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Width
6.5 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544462
Zoro #
G422885084
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
6.5 in
Length
6.5 in
Size
7 in
Depth
2.5 in

Details

Hooks Included
No
Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Item
Wall Decor
Assembly Required
No
Orientation
Vertical Only
Number of Pieces
5
Outdoor Suitability
Yes
Material
Resin
Commercial Use
Yes
Shape
Novelty
Style
Modern
Color
Black, Bronze, Gold, Silver, White
Finish Style
No Distressing
Mirrored
No
Construction Method
Machine-Made

Description

Instantly liven up your space with this art that brings color and dimension to your walls. This super cool wall sculpture set creates the illusion of men diving from the surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. . 6.5-inch h x 6.5-inch w x 2.5-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.