Shop HOMEROOTS
See all product information
Create Account
Set of Five Clear Cylinder Glass Decorative Bottles, 5PK
- Mfr # 483284
- Zoro # G922883849
product price:Â
$
49.99
/pk of 5, $10.00/ea
Key Features
Material
Glass
Length
7.75 in
Hand Painted
Yes
Occasion
No Holiday
Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483284
- Zoro #
- G922883849
- UPC #
- -
- Country of Origin
- China
- Material
- Glass
- Hand Painted
- Yes
- Occasion
- No Holiday
- Pattern
- Solid Color
- Commercial Use
- Yes
- Vase Type
- Decorative Bottles
- Intended Room
- Living Room
- Shape
- Cylinder
- Finish Style
- No Distressing
- Color
- Clear
- Style
- Rustic
- Watertight
- No
- Assembly Required
- No
- Item
- Vases
Dimensions
- Length
- 7.75 in
- Width
- 15.5 in
- Depth
- 3.5 in
- Size
- Regular
Description
Elevate your space with this set of five clear cylinder glass decorative bottles, each hand-painted to perfection. Crafted from high-quality glass, these rustic-style vases add a touch of charm to any room. The cylinder shape of these decorative bottles provides a sleek and modern look that complements a variety of decor styles. With a set including five pieces, you can create stunning floral arrangements or display them individually throughout your home. Add a hint of elegance to your living space with these unique and versatile pieces that are sure to enhance your home decor effortlessly. 7.75-inch H x 15.5-inch W x 3.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.