Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Five Kitchen Friendship 2 Black Framed Print Kitchen Wall Art, 5PK

  • Mfr # 405939

  • Zoro # G122889320


product price: $241.99
/pk 5, $48.40/ea
Free Shipping & Returns

Key Features

Color
Red, Orange, Cream
Shape
Rectangle
Art Type
Print
Depth
1 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405939
Zoro #
G122889320
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
11 in
Length
33 in

Details

Item
Wall Art
Color
Red, Orange, Cream
Shape
Rectangle
Art Type
Print
Subject Pattern
Kitchen Collection
Assembly Required
No Assembly Needed
Primary Art Material
Paper
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Subject
Food & Beverage
Wall Mounting Hardware Included
No
Material
Wood Paper And Texture
Number of Pieces Included
5

Description

This set of five kitchen friendship 2 black framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 33-inch H x 11-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.