
Set Of Five Kitchen Friendship 3 Black Framed Print Kitchen Wall Art, 5PK
Mfr # 405940
Zoro # G422888733
product price: $241.99
/pk 5, $48.40/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Color
Red, Orange, Cream
Width
10 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405940
Zoro #
G422888733
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Depth
1 in
Length
32 in
Details
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Color
Red, Orange, Cream
Shape
Rectangle
Art Type
Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Item
Wall Art
Material
Wood Paper And Texture
Number of Pieces Included
5
Set Type
Gallery Wall Art Set
Subject
Text & Numbers
Description
Unique and decorative, this set of five kitchen friendship 3 black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32-inch H x 10-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.