Set Of Five Kitchen Friendship 5 White Framed Print Kitchen Wall Art, 5PK

  • Mfr # 406663

  • Zoro # G322894353


product price: $241.99
/pk 5, $48.40/ea
Free Shipping & Returns

Key Features

Depth
1 in
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Width
11 in
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406663
Zoro #
G322894353
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
11 in
Length
33 in

Details

Primary Art Material
Paper
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Number of Pieces Included
5
Item
Wall Art
Shape
Rectangle
Material
Wood Product Paper Print Uv Coating
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Subject
Text & Numbers
Art Type
Print

Description

Unique and decorative, this set of five kitchen friendship 5 white framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33-inch H x 11-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.