Set Of Five Kitchen Friendship Collection II 3 Black Framed Print Kitchen Wall Art, 5PK
- Mfr # 405944
- Zoro # G522888015
product price:Â
$
237.99
/pk of 5, $47.60/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
5
Shape
Rectangle
Color
Red, Orange, Cream
Length
10 in
Set Type
Gallery Wall Art Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405944
- Zoro #
- G522888015
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 5
- Shape
- Rectangle
- Color
- Red, Orange, Cream
- Set Type
- Gallery Wall Art Set
- Art Type
- Item
- Wall Art
- Material
- Wood Paper And Texture
- Subject
- Text & Numbers
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
Dimensions
- Length
- 10 in
- Width
- 32 in
- Depth
- 1 in
Description
The set of five kitchen friendship collection ii 3 black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 10-inch H x 32-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.