
Set Of Five Kitchen Friendship Collection II 4 White Framed Print Kitchen Wall Art, 5PK
Mfr # 405945
Zoro # G722888501
product price: $207.99
/pk 5, $41.60/ea
Free Shipping & Returns
Key Features
Length
10 in
Shape
Rectangle
Width
32 in
Color
Red, Orange, Cream
Material
Wood Paper And Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405945
Zoro #
G722888501
UPC #
-
Country of Origin
United States
Dimensions
Length
10 in
Width
32 in
Depth
1 in
Details
Item
Wall Art
Shape
Rectangle
Color
Red, Orange, Cream
Material
Wood Paper And Texture
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
LED/Illuminated
No
Primary Art Material
Paper
Number of Pieces Included
5
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Art Type
Print
Description
The set of five kitchen friendship collection ii 4 white framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 10-inch H x 32-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.