
Set of Four 18" X 18" Blue Beach Chevron Cotton Zippered Pillow, 4PK
Mfr # 535276
Zoro # G722810793
product price: $107.99
/pk 4, $27.00/ea
Free Shipping & Returns
Key Features
Residential/Commerical
Residential
Pattern
Chevron
Size
18 x 18 in
Width
18 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535276
Zoro #
G722810793
UPC #
-
Country of Origin
India
Dimensions
Size
18 x 18 in
Width
18 in
Depth
4 in
Length
18 in
Details
Residential/Commerical
Residential
Item
Accent Throw Pillow
Pattern
Chevron
Color
Blue
Material
Cotton
Fill Material
Polyfill
Style
Coastal
Type
Pillow Cover and Insert
Closure Type
Zipper
Assembly Required
No Assembly Needed
Reversible
No
Description
The perfect complement to your sofa, favorite chair, or bed, this set of four 18-inch x 18-inch blue beach chevron cotton zippered pillow is a great decorative accent. The blue coloring of these soft and long lasting 100% cotton pillows will add dimension and texture to your space. Super soft and built to hold its shape, this polyfill pillow is a great option. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.