
Set of Four 18" X 18" Gray Beach Chevron Cotton Zippered Pillow, 4PK
Mfr # 535279
Zoro # G222811078
product price:Â $107.99
/pk 4, $27.00/ea
Free Shipping & Returns
Key Features
Size
18 x 18 in
Width
18 in
Length
18 in
Pattern
Chevron
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535279
Zoro #
G222811078
UPC #
-
Country of Origin
India
Dimensions
Size
18 x 18 in
Width
18 in
Length
18 in
Depth
4 in
Details
Item
Accent Throw Pillow
Pattern
Chevron
Type
Pillow Cover and Insert
Reversible
No
Residential/Commerical
Residential
Material
Cotton
Color
Gray
Fill Material
Polyfill
Style
Coastal
Closure Type
Zipper
Assembly Required
No Assembly Needed
Description
The set of four 18-inch x 18-inch gray beach chevron cotton zippered pillow is the perfect decorative accessory for your home. These gray hued pillows represent quality construction, expertly made from high grade 100% cotton that is not only long lasting but super soft to the touch as well. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.