
Set of Four 18" X 18" Green Beach Chevron Cotton Zippered Pillow, 4PK
Mfr # 535283
Zoro # G322810728
product price:Â $92.69
/pk 4, $23.17/ea
Free Shipping & Returns
Key Features
Size
18 x 18 in
Width
18 in
Length
18 in
Depth
4 in
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535283
Zoro #
G322810728
UPC #
-
Country of Origin
India
Dimensions
Size
18 x 18 in
Width
18 in
Length
18 in
Depth
4 in
Details
Item
Accent Throw Pillow
Reversible
No
Closure Type
Zipper
Assembly Required
No Assembly Needed
Material
Cotton
Residential/Commerical
Residential
Fill Material
Polyfill
Style
Coastal
Pattern
Chevron
Color
Green
Type
Pillow Cover and Insert
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable set of four 18-inch x 18-inch green beach chevron cotton zippered pillow. The green coloring of these soft and long lasting 100% cotton pillows will add dimension and texture to your space. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.