Set of Four 18" X 18" Orange Beach Chevron Cotton Zippered Pillow, 4PK

  • Mfr # 535278

  • Zoro # G622810602


product price:  $107.99
/pk 4, $27.00/ea
Free Shipping & Returns

Key Features

Fill Material
Polyfill
Residential/Commerical
Residential
Width
18 in
Assembly Required
No Assembly Needed
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535278
Zoro #
G622810602
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Depth
4 in
Length
18 in
Size
18 x 18 in

Details

Fill Material
Polyfill
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Material
Cotton
Color
Orange
Pattern
Chevron
Reversible
No
Style
Coastal
Closure Type
Zipper

Description

This set of four 18-inch x 18-inch orange beach chevron cotton zippered pillow will add a beautiful decorative accent to your decor. These orange hued pillows represent quality construction, expertly made from high grade 100% cotton that is not only long lasting but super soft to the touch as well. Super soft and built to hold its shape, this polyfill pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.