Shop HOMEROOTS
See all product information
Create Account
Set of Four 18" X 18" Yellow Beach Chevron Cotton Zippered Pillow, 4PK
- Mfr # 535275
- Zoro # G222810699
product price:Â
$
107.99
/pk of 4, $27.00/ea
Free Shipping & Returns
Key Features
Size
18 x 18 in
Width
18 in
Length
18 in
Material
Cotton
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 535275
- Zoro #
- G222810699
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 18 x 18 in
- Width
- 18 in
- Length
- 18 in
- Depth
- 4 in
Details
- Item
- Accent Throw Pillow
- Material
- Cotton
- Assembly Required
- No Assembly Needed
- Pattern
- Chevron
- Color
- Yellow
- Style
- Coastal
- Closure Type
- Zipper
- Fill Material
- Polyfill
- Type
- Pillow Cover and Insert
- Residential/Commerical
- Residential
- Reversible
- No
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable set of four 18-inch x 18-inch yellow beach chevron cotton zippered pillow. These yellow hued pillows represent quality construction, expertly made from high grade 100% cotton that is not only long lasting but super soft to the touch as well. Super soft and built to hold its shape, this polyfill pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.