
Set of Four 22" Salmon Heavy Duty Plastic Outdoor Stacking Dining Chairs
Mfr # 565182
Zoro # G622329319
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Color
Salmon
Material
Plastic
Height
35.4 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565182
Zoro #
G622329319
UPC #
-
Country of Origin
Mexico
Dimensions
Height
35.4 in
Width
21.7 in
Depth
20.3 in
Details
Assembly
No Assembly Needed
Color
Salmon
Material
Plastic
Application Type
Commercial
Item
Outdoor Chair
Description
Experience the perfect blend of form and function with the set of four 22-inch salmon heavy duty plastic outdoor stacking dining chairs, designed to withstand the elements while providing exceptional comfort and timeless design. Featuring a slat back and an armless design, that gives this chair an updated and fresh vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 35.4-inch h x 21.7-inch w x 20.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.