Set of Four 24" Brown Faux Rattan Heavy Duty Plastic Outdoor Stacking Arm Chairs

  • Mfr # 565192

  • Zoro # G622347870


product price:  $728.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Polypropylene
Width
23.6 in
Height
31.5 in
Depth
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
565192
Zoro #
G622347870
UPC #
-
Country of Origin
Mexico

Dimensions

Width
23.6 in
Height
31.5 in
Depth
22.4 in

Details

Item
Outdoor Chair
Color
Brown
Material
Polypropylene
Assembly
No Assembly Needed
Commercial Use
Yes

Description

Experience the perfect combination of comfort and sophistication with the set of four 24-inch brown faux rattan heavy duty plastic outdoor stacking arm chairs, designed to elevate your outdoor seating experience. Safe to use both indoors and out, these chairs is designed to be not only durable but comfortable. Featuring a solid back design that gives the chair a fresh and and updated style. Enjoy the good life everyday with this fashionable outdoor seating option. 31.5-inch h x 23.6-inch w x 22.4-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.