Shop HOMEROOTS
See all product information
Create Account
Set of Four 24" Taupe Faux Rattan Heavy Duty Plastic Outdoor Stacking Arm Chairs
- Mfr # 565190
- Zoro # G922357883
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe
Material
Polypropylene
Width
23.6 in
Height
31.5 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565190
- Zoro #
- G922357883
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 23.6 in
- Height
- 31.5 in
- Depth
- 22.4 in
Details
- Item
- Outdoor Chair
- Color
- Taupe
- Material
- Polypropylene
- Assembly
- No Assembly Needed
- Commercial Use
- Yes
Description
Arms give this chair shape and definition and make it a good looking and comfortable option. Safe to use both indoors and out, these chairs features a UV protective finish and is designed to be not only durable but comfortable. Featuring a solid back design that gives the chair a fresh and and updated style. Enjoy the good life everyday with this fashionable outdoor seating option. 31.5-inch h x 23.6-inch w x 22.4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.