Shop HOMEROOTS
See all product information
Set of Four 26" Taupe Faux Rattan Heavy Duty Plastic Low Back Outdoor Counter Height Bar Chairs
Mfr # 565350
Zoro # G122351346
product price:Â $1,039.99
/ea
Free Shipping & Returns
Key Features
Width
19.7 in
Height
36.2 in
Commercial Use
Yes
Assembly
No Assembly Needed
Depth
19.9 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
565350
Zoro #
G122351346
UPC #
-
Country of Origin
Mexico
Dimensions
Width
19.7 in
Height
36.2 in
Depth
19.9 in
Details
Item
Outdoor Bar Chair
Commercial Use
Yes
Assembly
No Assembly Needed
Description
The perfect way to add some extra seating to your outdoor oasis, this set of four 26-inch taupe faux rattan heavy duty plastic low back outdoor counter height bar chairs will elevate the look and vibe of your space. Allow the mesmerizing taupe color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. Not only good looking and stylish, this chair also features a square shaped seat and a low back for the ultimate in comfort and enjoyment. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 36.2-inch h x 19.7-inch w x 19.9-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.