Set of Four 30" White Heavy Duty Plastic Low Back Outdoor Bar Height Chairs

  • Mfr # 565354

  • Zoro # G222374757


product price:  $1,068.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly
No Assembly Needed
Height
40.2 in
Depth
20 in
Width
19.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565354
Zoro #
G222374757
UPC #
-
Country of Origin
Mexico

Dimensions

Height
40.2 in
Depth
20 in
Width
19.9 in

Details

Commercial Use
Yes
Assembly
No Assembly Needed
Item
Outdoor Bar Chair

Description

Bring a trendy bar vibe to your space, with this set of four 30-inch white heavy duty plastic low back outdoor bar height chairs. Allow the chic white color with open slat design to leave a memorable impression and highlight your space in style. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40.2-inch h x 19.9-inch w x 20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.