set of four 3.00in Square Wood Coaster
- Mfr # 478235
- Zoro # G823440592
product price:Â
$
72.25
/ea
Key Features
Width
3 in
Product Care
Wipe Clean with Dry Cloth
Set Size
4
Depth
3 in
Length
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478235
- Zoro #
- G823440592
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width
- 3 in
- Set Size
- 4
- Depth
- 3 in
- Length
- 0.5 in
Details
- Product Care
- Wipe Clean with Dry Cloth
- Item
- Kitchen Accessories
- Kitchen Accessory Type
- Coaster
- Shape
- Square
- Commercial Use
- No
- Material
- Solid Wood
- Color
- Brown
Description
Add a touch of rustic charm to your kitchen decor with this set of four 3.00-inch square wood coasters. Crafted from high-quality wood in a natural brown finish, these coasters are both stylish and functional. Keep your tabletops protected from water rings and stains by using these coasters for your favorite drinks. Easy to clean, simply wipe them with a dry cloth to maintain their beauty. These coasters are the perfect addition to your home accessories collection, adding a warm and earthy feel to your kitchen or dining area. Upgrade your entertaining game with these durable and elegant wood coasters. 0.50-inch H x 3.00-inch W x 3.00-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.