
Set of Four 4" Gray and Brown Polyresin Rabbit Figurine Tabletop Sculpture, 4PK
Mfr # 518145
Zoro # G122885070
product price:Â $51.29
/pk 4, $12.82/eaKey Features
Construction Method
Machine-Made
Nature Motif
No Nature
Commercial Use
No
Subject
Animals
Color
Gray, Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518145
Zoro #
G122885070
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Depth
5 in
Width
5.25 in
Details
Construction Method
Machine-Made
Nature Motif
No Nature
Commercial Use
No
Subject
Animals
Color
Gray, Brown
Hand Painted
No
Sculpture Type
Figurine
Material
Polyresin
Item
Sculptures
Pieces per Set
4
LED Lighting
No
Assembly Required
No
Occasion
No Holiday
Design Motif
Rabbit
Plays Music
No
Description
This set of four 4-inch gray and brown polyresin rabbit figurine tabletop sculpture will add a beautiful decorative accent to your decor. This gray and brown hued piece represents high quality, expertly made from high grade polyresin. Add a sense of the woods, mountain or lodge lifestyle to your space with this good looking rabbit accent. It's a perfect addition for those who love an up-to-the-minute look and feel. 4-inch h x 5.25-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.