Set of Four 6" Red And White Ceramic Christmas Round Candy or Nut Bowls

  • Mfr # 638945

  • Zoro # G122366647


product price:  $73.35
/ea

Key Features

Height
3.25 in
Application Type
Yes
Assembly Required
No Assembly Needed
Width
6 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638945
Zoro #
G122366647
UPC #
-
Country of Origin
China

Dimensions

Height
3.25 in
Width
6 in
Depth
6 in

Details

Color
Red White
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Serving Bowl

Description

The set of four 6-inch red and white ceramic Christmas round candy or nut bowls is perfect for adding a festive touch to your holiday gatherings. Crafted from durable ceramic, these bowls are both stylish and food safe for all your treats. The eye-catching red and white color scheme is ideal for complementing your seasonal decor while providing a cheerful vibe. With four bowls included, you can effortlessly accommodate guests and create delightful displays. Enhance your festive table setting with this charming serving bowl set that combines functionality with holiday cheer. 3.25-inch h x 6.00-inch w x 6.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.