Set Of Four Afternoon Gold Framed Print Wall Art, 4PK

  • Mfr # 525878

  • Zoro # G622889127


product price:  $392.99
/pk 4, $98.25/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Art Type
Print
LED/Illuminated
No
Color
Green
Number of Pieces Included
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525878
Zoro #
G622889127
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
14 in
Width
15 in

Details

Wall Mounting Hardware Included
Yes
Art Type
Print
LED/Illuminated
No
Color
Green
Item
Wall Art
Number of Pieces Included
4
Shape
Rectangle
Material
Paper
Set Type
Wall Art Set
Subject
Landscape & Nature
Primary Art Material
Paper
Commercial Use
Yes
Assembly Required
No Assembly Needed

Description

The set of four afternoon gold framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 15-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.