
Set Of Four Bathroom COLLECTION I 1 Brown Framed Print Bathroom Wall Art, 4PK
Mfr # 405619
Zoro # G422893485
product price:Â $210.99
/pk 4, $52.75/ea
Free Shipping & Returns
Key Features
Subject
Bath & Laundry
Number of Pieces Included
4
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405619
Zoro #
G422893485
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Depth
1 in
Length
14 in
Details
Subject
Bath & Laundry
Number of Pieces Included
4
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Shape
Rectangle
Art Type
Print
Material
Paper/Wood
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Item
Wall Art
Description
The set of four bathroom collection i 1 brown framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 17-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.