Set Of Four Bathroom COLLECTION I 2 Black Framed Print Bathroom Wall Art, 4PK

  • Mfr # 405620

  • Zoro # G822892163


product price:  $210.99
/pk 4, $52.75/ea
Free Shipping & Returns

Key Features

Color
Red, Orange, Cream
Depth
1 in
Material
Paper/Wood
LED/Illuminated
No
Number of Pieces Included
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405620
Zoro #
G822892163
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
17 in
Length
14 in

Details

Color
Red, Orange, Cream
Material
Paper/Wood
LED/Illuminated
No
Number of Pieces Included
4
Shape
Rectangle
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Item
Wall Art
Wall Mounting Hardware Included
No
Art Type
Print
Primary Art Material
Paper
Subject
Bath & Laundry

Description

Bring some sizzle to your space with this eye-catching set of four bathroom collection i 2 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 17-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.