
Set Of Four Bathroom Collection II 1 Black Framed Print Bathroom Wall Art, 4PK
Mfr # 405631
Zoro # G822889484
product price:Â $210.99
/pk 4, $52.75/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
4
Length
14 in
LED/Illuminated
No
Subject
Bath & Laundry
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405631
Zoro #
G822889484
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Depth
1 in
Width
17 in
Details
Number of Pieces Included
4
LED/Illuminated
No
Subject
Bath & Laundry
Item
Wall Art
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Material
Paper/Wood
Shape
Rectangle
Art Type
Print
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Description
Unique and decorative, this set of four bathroom collection ii 1 black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 17-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.