
Set Of Four Bathroom Collection II 2 Black Framed Print Bathroom Wall Art, 4PK
Mfr # 405632
Zoro # G422892266
product price:Â $210.99
/pk 4, $52.75/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Subject
Bath & Laundry
Art Type
Print
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405632
Zoro #
G422892266
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
13 in
Width
16 in
Details
LED/Illuminated
No
Subject
Bath & Laundry
Art Type
Print
Item
Wall Art
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Primary Art Material
Paper
Material
Paper/Wood
Shape
Rectangle
Number of Pieces Included
4
Description
Add an air of fashion to your room and rejuvenate the space with this set of four bathroom collection ii 2 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 13-inch H x 16-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.