Set Of Four Bathroom I Black Framed Print Bathroom Wall Art, 4PK

  • Mfr # 405618

  • Zoro # G822888616


product price:  $210.99
/pk 4, $52.75/ea
Free Shipping & Returns

Key Features

Color
Brown
Set Type
Gallery Wall Art Set
Length
16 in
Shape
Rectangle
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405618
Zoro #
G822888616
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Width
52 in
Depth
1.5 in

Details

Color
Brown
Set Type
Gallery Wall Art Set
Shape
Rectangle
Item
Wall Art
Subject
Bath & Laundry
LED/Illuminated
No
Material
MDF Paper Print Texture
Number of Pieces Included
4
Art Type
Print
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
No

Description

Unique and decorative, this set of four bathroom i black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 16-inch H x 52-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.