Set of Four Beige and Black Fabric and Steel Dining Side Chairs, 4PK

  • Mfr # 719342

  • Zoro # G722811592


product price:  $253.99
/pk 4, $63.50/ea
Free Shipping & Returns

Key Features

Capacity
250 lb
Leg Material
Steel
Color
Beige
Leg Color
Black
Width (In.)
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719342
Zoro #
G722811592
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
17.7 in
Height (In.)
32.1 in
Depth (In.)
16.5 in

Details

Capacity
250 lb
Leg Material
Steel
Color
Beige
Leg Color
Black
Upholstered
Yes
Material
Fabric
Arms
No
Stackable
No
Seat Color
Beige
Natural Variation Type
No Natural Variation
Set
Yes
Dining Chair Type
Side Chair
Wheels Included
No
Number of Chairs Included
4
Back Style
Solid Back
Upholstery Color
Beige
Seating Frame Material
Steel
Seat Material
Upholstery
Purposeful Distressing Type
No Distressing
Finish
Matte

Description

This set of four beige and black fabric and steel dining side chairs is not only good looking, but it also provides long lasting support. These space saving side chairs have no arms so they can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with partially open, cushioned back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.10-inch h x 17.70-inch w x 16.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.