
Set of Four Beige And Gray Polyresin Fish Figurines, 4PK
Mfr # 634145
Zoro # G822883987
product price:Â $89.99
/pk 4, $22.50/ea
Free Shipping & Returns
Key Features
Finish
Does Not Apply
Width
5.75 in
Depth
2.25 in
Subject
Animals
Design Motif
Fish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634145
Zoro #
G822883987
UPC #
-
Country of Origin
China
Dimensions
Width
5.75 in
Depth
2.25 in
Length
5.5 in
Details
Finish
Does Not Apply
Subject
Animals
Design Motif
Fish
Item
Sculptures
Color
Beige, Gray
Material
Polyresin
Sculpture Type
Figurine
Occasion
No Holiday
Commercial Use
Yes
LED Lighting
No
Plays Music
No
Construction Method
Machine-Made
Assembly Required
No
Hand Painted
No
Pieces per Set
4
Description
Unique and decorative, this set of four beige and gray polyresin sculptural fish figurines will leave a lasting impression. Bring a little bit of tropical sea life indoors with these fun tropical fish accents. The set includes two different styles of fish on a bed of rocks, each with a rustic and distressed finish that gives them a touch of sea life charm. It's a perfect addition for those who love to decorate with a coastal or nautical vibe. 5.50-inch h x 5.75-inch w x 2.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.