
Set of Four Beige Flameless Taper Candle, 4PK
Mfr # 517672
Zoro # G322894230
product price:Â $98.99
/pk 4, $24.75/ea
Free Shipping & Returns
Key Features
Remote Included
No
Number of Pieces Included
4
Holder Included
No
Width
1 in
Material
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517672
Zoro #
G322894230
UPC #
-
Country of Origin
China
Dimensions
Width
1 in
Depth
1 in
Length
10 in
Details
Remote Included
No
Number of Pieces Included
4
Holder Included
No
Material
Wax
Number of Wicks Per Candle
1
Candle Material
Wax
Dripless
Yes
Color
Beige
Flame Type
Flameless
Flickering
No
Scented
No
Finish
Matte
Occasion
No Holiday
Commercial Use
No
Candle Type
Taper
Item
Candles
Description
Transform your space with the radiance of this set of four beige flameless taper candle. Whether you're hosting a formal dinner party or creating a romantic atmosphere, our taper candle sets the stage for unforgettable moments. Designed to be dripless so there is no more worrying about wax drips ruining your furniture or creating a mess. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 10-inch H x 1-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.