
Set of Four Beige Resin Bunny Rabbit Figurines, 4PK
Mfr # 634140
Zoro # G622884269
product price: $149.99
/pk 4, $37.50/ea
Free Shipping & Returns
Key Features
Design Motif
Rabbit
Finish
Does Not Apply
Material
Polyresin
Color
Beige
Subject
Animals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634140
Zoro #
G622884269
UPC #
-
Country of Origin
China
Dimensions
Width
6.7 in
Depth
4.2 in
Length
10 in
Details
Design Motif
Rabbit
Finish
Does Not Apply
Material
Polyresin
Color
Beige
Subject
Animals
Item
Sculptures
LED Lighting
No
Sculpture Type
Figurine
Commercial Use
Yes
Construction Method
Machine-Made
Plays Music
No
Pieces per Set
4
Hand Painted
No
Occasion
No Holiday
Assembly Required
No
Description
Bring some sizzle to your space with this eye-catching set of four beige polyresin rabbit figurines. Update your room with this festive woodland animal decor. A perfect decorative addition for anyone who loves a stylish look and feel. These machine-made pieces exhibit a purposeful whitewash and distressing that enhances their character and charm. Crafted from durable polyresin, they offer both aesthetic appeal and lasting quality. This set of long ear rabbits is ideal for creating a whimsical yet sophisticated atmosphere in your home. 10.00-inch h x 6.70-inch w x 4.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.