
Set Of Four Billy Jacobs Four Seasons Collection V White Frame White Framed Print Wall Art, 4PK
Mfr # 406178
Zoro # G022894882
product price: $232.99
/pk 4, $58.25/ea
Free Shipping & Returns
Key Features
Width
27 in
LED/Illuminated
No
Material
Wood Paper
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406178
Zoro #
G022894882
UPC #
-
Country of Origin
United States
Dimensions
Width
27 in
Depth
1 in
Length
11 in
Details
LED/Illuminated
No
Material
Wood Paper
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
Art Type
Print
Shape
Rectangle
Color
Red, White, Tan
Primary Art Material
Paper
Item
Wall Art
Assembly Required
No Assembly Needed
Number of Pieces Included
4
Description
Add an air of fashion to your room and rejuvenate the space with this set of four billy jacobs four seasons collection v white frame white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 27-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.