
Set Of Four Billy Jacobs Four Seasons Collection VII 2 Black Framed Print Wall Art, 4PK
Mfr # 406183
Zoro # G822893399
product price:Â $350.99
/pk 4, $87.75/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Width
39 in
Material
Wood Paper
Length
15 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406183
Zoro #
G822893399
UPC #
-
Country of Origin
United States
Dimensions
Width
39 in
Length
15 in
Depth
1 in
Details
Set Type
Gallery Wall Art Set
Material
Wood Paper
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Shape
Rectangle
Number of Pieces Included
4
Subject
Landscape & Nature
Item
Wall Art
Assembly Required
No Assembly Needed
Art Type
Print
LED/Illuminated
No
Color
Red, White, Tan
Description
Add an air of fashion to your room and rejuvenate the space with this set of four billy jacobs four seasons collection vii 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.