Shop HOMEROOTS
See all product information
Create Account
Set of Four Black and Gold Faux Leather and Metal Dining Side Chairs, 4PK
Mfr # 719654
Zoro # G822811645
product price:Â
$
263.99
/pk 4, $66.00/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Width (In.)
18.5 in
Depth (In.)
16.22 in
Height (In.)
54.12 in
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719654
- Zoro #
- G822811645
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 18.5 in
- Depth (In.)
- 16.22 in
- Height (In.)
- 54.12 in
Details
- Material
- Polyurethane
- Color
- Black
- Finish
- Polished
- Stackable
- No
- Wheels Included
- No
- Set
- Yes
- Upholstery Color
- Black
- Number of Chairs Included
- 4
- Natural Variation Type
- No Natural Variation
- Arms
- No
- Seat Color
- Black
- Leg Material
- Metal
- Leg Color
- Gold
- Upholstered
- Yes
- Seat Material
- Upholstery
- Seating Frame Material
- Metal
- Capacity
- 400 lb
- Purposeful Distressing Type
- No Distressing
- Back Style
- Solid Back
- Dining Chair Type
- Side Chair
Description
Make your dining experience the best with this set of four black and gold faux leather and metal dining side chairs. Upholstered in durable and easy to maintain polyurethane faux leather with shiny metal legs, these chairs are stylish and supportive. A side chair has no arms so it can easily fit around the table, but can also be used as an accent in living room, office, or bedroom. Complete with supportive, high backs, these chairs not only look good but are comfortable to sit in even for long periods of time. These stylish chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, lobby, conference room, or any room you might need extra seating. 54.12-inch h x 18.50-inch w x 16.22-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.