
Set of Four Black and Gold Upholstered Faux Leather Dining Side Chairs, 4PK
Mfr # 553992
Zoro # G722811622
product price:Â $1,600.99
/pk 4, $400.25/ea
Free Shipping & Returns
Key Features
Natural Variation Type
No Natural Variation
Upholstery Color
Black
Number of Chairs Included
4
Arms
No
Leg Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
553992
Zoro #
G722811622
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
18 in
Depth (In.)
22 in
Height (In.)
41.5 in
Details
Natural Variation Type
No Natural Variation
Upholstery Color
Black
Number of Chairs Included
4
Arms
No
Leg Material
Steel
Color
Black
Purposeful Distressing Type
No Distressing
Capacity
200 lb
Seating Frame Material
Stainless Steel
Material
Faux Leather
Stackable
No
Upholstered
Yes
Back Style
Solid Back
Wheels Included
No
Set
Yes
Leg Color
Gold
Finish
Brushed
Seat Color
Black
Dining Chair Type
Side Chair
Description
Make your dining room stand out with the set of four black and gold upholstered faux leather dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back features a wavy design and gold accents that gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 41.5-inch h x 18-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.