Set of Four Black and White Farm Animal Polyresin Tabletop Candleholders, 4PK

  • Mfr # 517644

  • Zoro # G122882314


product price:  $87.79
/pk 4, $21.95/ea
Free Shipping & Returns

Key Features

Color
Black, White
Length
5.25 in
Width
8.5 in
Material
Polyresin
Pieces per Set
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517644
Zoro #
G122882314
UPC #
-
Country of Origin
China

Dimensions

Length
5.25 in
Width
8.5 in
Primary Item Height
5.25 in
Overall Depth
2 in

Details

Item
Candle Holders
Color
Black, White
Material
Polyresin
Pieces per Set
4
Shape
Tealight
Style
Country
Construction Method
Machine Made
Placement Type
Tabletop
Intended Room
Living Room
Finish Style
Coat/Paint Distressing
Assembly Required
No
Commercial Use
No
Capacity
1
Holder Type
Candlestick

Description

This set of four black and white farm animal polyresin tabletop candleholders is a great rustic modern farmhouse addition to your home. Sold as a set of 4, these tealight holders make a perfect gift or functional decorative accent. Heavily distressed, this set includes all your favorite farm animals - including a pig, sheep, cow, and chicken. Fun as farmhouse decor on their own, they are also ready to hold your real wax or LED tealights. 5.25-inch H x 8.5-inch W x 2-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.