
Set of Four Black And White Polyresin 1 Ounce Animals Pot Planters
Mfr # 634278
Zoro # G622376092
product price:Â $74.99
/eaKey Features
Height
5.25 in
Width
5.5 in
Material
Polyresin
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634278
Zoro #
G622376092
UPC #
-
Country of Origin
China
Dimensions
Height
5.25 in
Width
5.5 in
Length
3.25 in
Details
Material
Polyresin
Application Type
Yes
Assembly Required
No Assembly Needed
Color
White Black
Item
Indoor Planter
Description
Set of four black and white polyresin 1 ounce animals pot planters adds a touch of whimsy to your indoor space. Crafted from durable polyresin, these planters combine style and functionality. Each pot features drainage holes, ensuring your plants remain healthy and properly hydrated. This set includes four unique planters, perfect for showcasing small succulents or herbs. The charming black and white animal designs create a playful contrast that enhances any decor theme. Ideal for both beginners and seasoned plant lovers, they make an excellent gift for friends and family who enjoy greenery in their homes. Elevate your indoor gardening experience with this delightful set that effortlessly blends fun and practicality. 5.25-inch h x 5.50-inch w x 3.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.