Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Four Black Heavy Duty Plastic Dining Side Chairs

  • Mfr # 565186

  • Zoro # G322364672


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
18.4 in
Color
Black
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Width (In.)
20.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565186
Zoro #
G322364672
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
18.4 in
Width (In.)
20.7 in
Height (In.)
32.7 in

Details

Color
Black
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Dining Chair

Description

Bring this comfortable set of four black heavy duty plastic dining side chairs to your table to enjoy long lasting quality time with your family and friends. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.7-inch h x 20.7-inch w x 18.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.