Set of Four Black Heavy Duty Plastic Outdoor Stacking Dining Chairs, 4PK

  • Mfr # 565254

  • Zoro # G422832491


product price: $526.99
/pk 4, $131.75/ea
Free Shipping & Returns

Key Features

UV Protective Finish
No
Chair Height
34.6 in
Chair Frame Color
Black
Canopy Included
No
Number of Chairs Included
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565254
Zoro #
G422832491
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Height
34.6 in
Chair Width
22.8 in
Chair Depth
18.9 in

Details

UV Protective Finish
No
Chair Frame Color
Black
Canopy Included
No
Number of Chairs Included
4
Chair Weight Capacity
250 lb
Modular
No
Product Type
Does Not Apply
Cushions Included
No
Item
Outdoor Chairs
Includes
Set of 4 chairs
Commercial Use
Yes
Outdoor Chair Type
Dining Chair
Chair Frame Material
Polypropylene
Assembly
No Assembly Needed

Description

Experience the perfect blend of form and function with the set of four black heavy duty plastic outdoor stacking dining chairs, designed to withstand the elements while providing exceptional comfort and timeless design. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid supportive back and an armless design, that gives this chair an updated and fresh vibe, these chairs easily stack when not in use. Enjoy the good life everyday with this fashionable outdoor seating option. 34.60-inch h x 22.80-inch w x 18.90-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.