
Set of Four Black Metal Outdoor Folding Stacking Dining Chairs, 4PK
Mfr # 639952
Zoro # G722832559
product price: $146.99
/pk 4, $36.75/ea
Free Shipping & Returns
Key Features
Includes
4 Dining Chairs
Modular
No
Cushions Included
No
Canopy Included
No
Assembly
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
639952
Zoro #
G722832559
UPC #
-
Country of Origin
China
Dimensions
Chair Depth
18 in
Chair Width
18.1 in
Chair Height
31 in
Details
Includes
4 Dining Chairs
Modular
No
Cushions Included
No
Canopy Included
No
Assembly
Partial Assembly Needed
Product Type
Modern
Outdoor Chair Type
Dining Chair
Number of Chairs Included
4
Chair Frame Color
Black
Item
Outdoor Chairs
Chair Weight Capacity
330 lb
Chair Frame Material
Metal, Plastic
Commercial Use
Yes
Description
Add lots of seating and functionality to any space with this set of four black metal outdoor folding stacking dining chairs. Featuring a partially open back, foam seats, and an armless design, these versatile chairs fold when not in use. Great for entertaining or when you need extra seating, these indoor / outdoor chairs are light-weight, portable, and just what you need for your next gathering or event. 31.00-inch h x 18.10-inch w x 18.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.