Shop HOMEROOTS
See all product information
Create Account
Set Of Four Blue And Brown Heavy Duty Plastic And Wood Juvenile Side Chairs, 4PK
- Mfr # 554662
- Zoro # G822810587
product price:Â
$
341.99
/pk of 4, $85.50/ea
Free Shipping & Returns
Key Features
Set
Yes
Ottoman Included
No
Seat Depth
15 in
Recommended Age
2 - 4 Years
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554662
- Zoro #
- G822810587
- UPC #
- -
- Country of Origin
- China
Dimensions
- Seat Depth
- 15 in
- Height
- 23 in
- Width
- 16 in
- Seat Height
- 13 in
- Seat Width
- 16 in
- Depth
- 15 in
Details
- Set
- Yes
- Ottoman Included
- No
- Recommended Age
- 2 - 4 Years
- Finish
- Glossy
- Assembly Required
- Full Assembly Needed
- Upholstered Back
- No
- Material
- Steel
- Item
- Kids Chairs
- Armrest
- Yes
- Upholstered Seat
- No
- Capacity
- 50 lb
- Color
- Blue
- Style
- Chair
- Includes
- 4 Chairs
Description
The set of four blue heavy duty plastic juvenile chairs with armrest is designed to provide comfort and durability for young users. Featuring a contemporary style, these chairs effortlessly elevate any playroom or classroom setting. The sturdy steel frame ensures a stable and resilient structure, making them ideal for everyday use. The vibrant blue color adds a cheerful touch, perfect for encouraging creativity and fun in children. Each chair is equipped with armrests, providing additional support and comfort during activities. These chairs are lightweight yet robust, allowing for easy rearrangement and storage. Perfect for group activities or individual use, this set combines practicality and playful design for little ones to enjoy. 23-inch h x 16-inch w x 15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.