Set of Four Blue Diamond Acrylic Stemmed All Purpose Wine Glass

  • Mfr # 521104

  • Zoro # G522372279


product price:  $61.49
/ea

Key Features

Overall Depth
3.38 in
Color
Wine
Overall Width
3.38 in
Material
Acrylic
Overall Height
7.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521104
Zoro #
G522372279
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.38 in
Overall Width
3.38 in
Overall Height
7.38 in

Details

Color
Wine
Material
Acrylic
Item
Barware and Drinkware
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Indulge in your favorite wines, cocktails, or other beverages with this set of four blue diamond acrylic stemmed all purpose wine glass. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Stemmed drinkware allows you to hold your drink without the heat of your hand impacting it’s contents. The addition of a machine embossed design gives this glass special character and dimension. Add iconic style to your setting with this good looking diamond pattern. The textured surface gives this a unique and dimensional feel. Sipping from the right glass can make the difference between a drink and an amazing experience. 7.38-inch H x 3.38-inch W x 3.38-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.