
Set of Four Blue Geometric Acrylic Stemless Highball Glass
Mfr # 521166
Zoro # G922361941
product price:Â $55.39
/eaKey Features
Application Type
Yes
Overall Depth
3.5 in
Overall Width
3.5 in
Assembly Required
No Assembly Needed
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521166
Zoro #
G922361941
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
3.5 in
Overall Width
3.5 in
Overall Height
6 in
Details
Application Type
Yes
Item
Barware and Drinkware
Assembly Required
No Assembly Needed
Material
Acrylic
Description
Indulge in your preferred drinks with this set of four blue geometric acrylic stemless highball glass . Great for cocktails, but also ideal for everyday drinks including water. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Whether you prefer a simple or complex flavor profile, stemless glasses offer the perfect vessel to savor every sip. Includes a decorative clear rim to enhance the look and elegance of the glass. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Add iconic style to your setting with this good looking geometric pattern. The texture on this surface not only looks great but feels cool in your hand. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 6-inch H x 3.5-inch W x 3.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.