
Set of Four Blue Heavy Duty Plastic Outdoor Stacking Dining Chairs, 4PK
Mfr # 565206
Zoro # G922832823
product price: $467.99
/pk 4, $117.00/ea
Free Shipping & Returns
Key Features
Number of Chairs Included
4
Assembly
No Assembly Needed
UV Protective Finish
No
Cushions Included
No
Outdoor Chair Type
Dining Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565206
Zoro #
G922832823
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Height
32.3 in
Chair Depth
19.5 in
Chair Width
20.7 in
Details
Number of Chairs Included
4
Assembly
No Assembly Needed
UV Protective Finish
No
Cushions Included
No
Outdoor Chair Type
Dining Chair
Includes
Set of 4 chairs
Chair Frame Material
Polypropylene
Modular
No
Chair Frame Color
Blue
Product Type
Does Not Apply
Item
Outdoor Chairs
Canopy Included
No
Commercial Use
Yes
Chair Weight Capacity
250 lb
Description
Upgrade your kitchen, patio, or garden dining area with the inviting set of four blue heavy duty plastic indoor outdoor stacking dining chairs. Featuring a fun pop of color and and a clean modern design, these chairs are cozy and supportive for enjoyable meals under the open sky. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid back and an armless design, that gives this chair an updated and fresh vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 32.30-inch h x 20.70-inch w x 19.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.