Set of Four Blue Paisley Acrylic Stemless Whiskey Glasses

  • Mfr # 521150

  • Zoro # G522355135


product price:  $51.59
/ea

Key Features

Overall Width
3.38 in
Overall Height
4.25 in
Material
Acrylic
Assembly Required
No Assembly Needed
Overall Depth
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521150
Zoro #
G522355135
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3.38 in
Overall Height
4.25 in
Overall Depth
3.38 in

Details

Material
Acrylic
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Application Type
Yes

Description

Enjoy your favorite whiskey to the fullest with this top shelf set of four blue paisley acrylic stemless whiskey glass. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. The stemless design not only looks casually elegant, but many agree it makes for a more comfortable and relaxed grip on your favorite beverage. Includes a decorative clear rim to enhance the look and elegance of the glass. The addition of a machine embossed design gives this glass special character and dimension. Imbibe in style with this good looking and eye-catching paisley design. The textured surface gives this a unique and dimensional feel. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 4.25-inch H x 3.38-inch W x 3.38-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.