
Set of Four Blue Terracotta Bird Figurines, 4PK
Mfr # 518136
Zoro # G722885135
product price: $53.99
/pk 4, $13.50/eaKey Features
Power Source
No Power Source Required / Manual
Plays Music
No
Commercial Use
No
Width
4.25 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518136
Zoro #
G722885135
UPC #
-
Country of Origin
China
Dimensions
Width
4.25 in
Length
4 in
Depth
5.25 in
Details
Power Source
No Power Source Required / Manual
Plays Music
No
Item
Sculptures
Commercial Use
No
Color
Blue
LED Lighting
No
Material
Terracotta
Design Motif
Bird
Nature Motif
No Nature
Construction Method
Machine-Made
Occasion
No Holiday
Pieces per Set
4
Hand Painted
No
Subject
Animals
Sculpture Type
Figurine
Assembly Required
No
Description
Bring some sizzle to your space with this eye-catching set of four blue terracotta bird figurines. This pretty bird set brings a touch of elegance and some outdoor beauty to your space. Crafted of terra cotta, these birds feature a pretty blue crackle ceramic glaze that gives them an artisanal and rustic vibe. It's a perfect addition for those who love an up-to-the-minute look and feel. 4-inch h x 4.25-inch w x 5.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.