Set of Four Brass Aluminum and Metal Free Form Frame Bunching Coffee Tables, 4PK

  • Mfr # 400886

  • Zoro # G122833279


product price:  $1,363.99
/pk 4, $341.00/ea
Free Shipping & Returns

Key Features

Shape
Free Form
Width
24 in
Length
24 in
Height
17 in
Tabletop Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400886
Zoro #
G122833279
UPC #
-
Country of Origin
India

Dimensions

Width
24 in
Length
24 in
Height
17 in

Details

Item
Coffee Tables
Shape
Free Form
Tabletop Material
Aluminum
Tabletop Color
Brass
Frame Material
Metal
Leg Type
Frame
Leg Color
Brass
Finish
Powder Coated
Assembled/Unassembled
Assembled
Wheels Included
No
Coffee Table Type
Coffee Table Sets
Style
Industrial
Assembly Required
No Assembly Needed
Commercial Use
No
Queen Anne Legs
No
Weight Capacity
100 lb

Description

Increase your decorating options with this set of four brass aluminum and metal free form frame bunching coffee tables that will enhance your space. This multi piece set gives you lots of options to decorate and accent in style. These good looking and handy tables can be grouped together or seaprately as you choose. This table features an updated monotone color scheme with brass as the main color on both the aluminum top and the metal base. This free_form table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch h x 24-inch w x 24-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.