
Set of Four Brown and Black Suede and Metal Dining Side Chairs, 4PK
Mfr # 568006
Zoro # G422811595
product price:Â $256.99
/pk 4, $64.25/ea
Free Shipping & Returns
Key Features
Seating Frame Material
Metal
Depth (In.)
20.5 in
Height (In.)
33.9 in
Natural Variation Type
No Natural Variation
Set
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568006
Zoro #
G422811595
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
20.5 in
Height (In.)
33.9 in
Width (In.)
15.7 in
Details
Seating Frame Material
Metal
Natural Variation Type
No Natural Variation
Set
Yes
Wheels Included
No
Upholstered
Yes
Leg Material
Metal
Purposeful Distressing Type
No Distressing
Upholstery Color
Brown
Number of Chairs Included
4
Dining Chair Type
Side Chair
Arms
No
Stackable
No
Back Style
Solid Back
Color
Black, Brown
Seat Color
Brown
Leg Color
Black
Seat Material
Metal
Finish
Matte
Capacity
250 lb
Material
Suede
Description
Make your dining room stand out with the set of four brown and black upholstered suede dining side chairs. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.90-inch h x 15.70-inch w x 20.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.